Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Tabletop Instant Easel®, 14", Supports 5 Lbs., Portable, Collapsible - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Quartet® Tabletop Instant Easel®, 14", Supports 5 Lbs., Portable, Collapsible - Pkg Qty 10

Item #: WBB980423

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($109.50)

List Price: $20.43 Save up to 46%
Price: $10.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Tabletop Instant Easel®, 14", Supports 5 lbs., Portable, Collapsible - Pkg Qty 10

Ultra-compact 14" portable tabletop easel weighs only 1/2 lb. and creates an instant display stand. Great for presentations in small conference rooms or use at tradeshow booths. Supports up to 5 lbs. of display weight and collapses for easy storage. Black frame, 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES14
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONTabletop Instant Easel®
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER28E
    • PACKAGE QUANTITY10
    • SUGGESTED USEIndoor
    • TYPETabletop Easel
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much does one easel weigh?

Question Asked By: Keith , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.164.67:68