Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 1-Door Silhouette Enclosed Bulletin Board, W/Flair Fabric, Camel, 27-3/4
See all 250 items in product family

Ghent® 1-Door Silhouette Enclosed Bulletin Board, W/Flair Fabric, Camel, 27-3/4"W x 42-1/8"H

Item #: WBB885919

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $747.00 Save: up to 33%
Price: $498.95
Product Information
Product Q&A
Accessories
Ghent® 1-Door Silhouette Enclosed Bulletin Board, Cherry & Black Frame with Flair Fabric, Camel

Silhouette upscale wall-mounted enclosed Bulletin Board features a sleek, contemporary look that maximizes the viewing and display area. The modular design, with flush-mount sides, allows for multiple units to be mounted side-by-side. The Silhouette is sized to allow for nine letter-sized sheets of paper. Unframed tempered glass with minimal sides allows for full viewing. Hinged door opens either to the left or right. Convex-shaped top and bottom with minimal sides provide a clean, modern appearance. Bulletin Board surface is available in Flair Fabric (a self-healing distressed faux leather) or PremaTack Vinyl (fabric-backed with a textured surface to mask pin holes). Made in the USA.

Product Specifications

    • WIDTH INCHES27-3/4
    • DEPTH INCHES1-7/8
    • HEIGHT INCHES42-1/8
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONSilhouette Enclosed Tackboard
    • DOOR QUANTITY1
    • FRAME COLORCherry/Black
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERSILH20422
    • PACKAGE QUANTITY1
    • STYLEEnclosed Bulletin Board
    • SUGGESTED USEIndoor
    • TYPENon-Illuminated Without Header
    • LIMITED WARRANTY10 Years
    • BOARD TYPEFabric Board
    • SURFACE MATERIALFabric
    • DOOR TYPEHinged

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.