Ghent® Silhouette Upscale Wall-Mounted Enclosed Bulletin Board, Berry, 27-3/4"W x 42-1/8"H
See all 113 items in product family

Ghent® Silhouette Upscale Wall-Mounted Enclosed Bulletin Board, Berry, 27-3/4"W x 42-1/8"H

Item #: WBB613340

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $592.00 Save up to 40%
Price: $ 355.95
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends October 20, 2017.


Ghent® Silhouette Upscale Wall-Mounted Enclosed Bulletin Board, Berry

Silhouette upscale wall-mounted enclosed Bulletin Board features a sleek, contemporary look that maximizes the viewing and display area. Unframed tempered glass and minimal sides allow for full viewing with hinged door that opens either to the left or right. Silhouette's modular design allows for multiple units to be mounted side by side. Unit features a Convex-shaped top and bottom with minimal sides for a clean, modern appearance. Bulletin Board surface is available in Flair Fabric (a self-healing distressed faux leather) or PremaTack Vinyl (fabric-backed with a textured surface to mask pin holes). Made in the USA.

Product Specifications

    • WIDTH INCHES27-3/4
    • DEPTH INCHES1-7/8
    • HEIGHT INCHES42-1/8
    • COLOR FINISHBerry
    • BRANDGhent®
    • DESCRIPTIONSilhouette Enclosed Tackboard
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSILH20413
    • PACKAGE QUANTITY1
    • STYLEVinyl Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY10 Years
    • PROMOTION10 Percent Discount
    • COLLECTIONSilhouette
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board
    • SURFACE MATERIALVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!