Ghent® Silhouette Upscale Wall-Mounted Enclosed Bulletin Board, Caramel, 27-3/4"W x 42-1/8"H
See all 93 items in product family

Ghent® Silhouette Upscale Wall-Mounted Enclosed Bulletin Board, Caramel, 27-3/4"W x 42-1/8"H

Item #: WBB613338

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $592.00 Save up to 33%
Price: $395.95
Product Information
Customer Review
Product Q&A
Accessories
Ghent® Silhouette Upscale Wall-Mounted Enclosed Bulletin Board, Caramel

Silhouette upscale wall-mounted enclosed Bulletin Board features a sleek, contemporary look that maximizes the viewing and display area. Unframed tempered glass and minimal sides allow for full viewing with hinged door that opens either to the left or right. Silhouette's modular design allows for multiple units to be mounted side by side. Unit features a Convex-shaped top and bottom with minimal sides for a clean, modern appearance. Bulletin Board surface is available in Flair Fabric (a self-healing distressed faux leather) or PremaTack Vinyl (fabric-backed with a textured surface to mask pin holes). Made in the USA.

Product Specifications

    • WIDTH INCHES27-3/4
    • DEPTH INCHES1-7/8
    • HEIGHT INCHES42-1/8
    • COLOR FINISHCaramel
    • BRANDGhent®
    • DESCRIPTIONSilhouette Enclosed Tackboard
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSILH20410
    • PACKAGE QUANTITY1
    • STYLEVinyl Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY10 Years
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board
    • SURFACE MATERIALVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!