Ghent® Silhouette Upscale Wall-Mounted Enclosed Bulletin Board, Forest, 27-3/4"W x 42-1/8"H
See all 141 items in product family

Ghent® Silhouette Upscale Wall-Mounted Enclosed Bulletin Board, Forest, 27-3/4"W x 42-1/8"H

Item #: WBB613337

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $644.00 Save up to 33%
Price: $ 429.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Silhouette Upscale Wall-Mounted Enclosed Bulletin Board, Forest, 27-3/4"W x 42-1/8"H

Ghent's Silhouette upscale wall-mounted deluxe enclosed Bulletin Board features a sleek, contemporary look that maximizes the viewing and display area. Silhouette’s modular design, with flush-mount sides, allows for multiple units to be mounted side-by-side.  Units are sized to allow for nine letter-sized sheets of paper. Unframed tempered glass with minimal sides allows for full viewing. Hinged door opens either to the left or right. Surfaces are available in 5 Flair Faux Leather Fabric colors or 10 PremaTak Vinyl Fabric colors. Aluminum frame is available in Satin finish, Wood-Look Cherry or Wood-Look Maple. Convex-shaped top and bottom with minimal sides provide a clean, modern appearance. Backed by Ghent’s 10-year guarantee. It is TAA compliant and made in the U.S.A.

Features

  • Unique size allows for nine letter-sized sheets of paper.
  • Unframed tempered glass and minimal sides allow for full viewing.
  • Can be mounted to open either to the left or right.
  • Modular design allows the freedom to use one or multiple units side-by-side.
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty

Documents are in PDF format

Product Specifications

    • WIDTH INCHES27-3/4
    • DEPTH INCHES1-7/8
    • HEIGHT INCHES42-1/8
    • COLOR FINISHForest
    • BRANDGhent®
    • DESCRIPTIONSilhouette Enclosed Tackboard
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSILH20405
    • PACKAGE QUANTITY1
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY10 Years
    • SURFACE MATERIALFabric
    • COLLECTIONSilhouette
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!