Letter Boards
Availability
Height Range (in)
Type
Brand
Width
Material
Color
Price
Height
14 in
Width
18 in
Frame Color Family
Silver
Frame Material
Aluminum
Height
24 in
Width
36 in
Frame Color Family
Silver
Depth
1/2 in
Height
36 in
Width
24 in
Depth
1/2 in
Height
36 in
Width
24 in
Frame Color Family
Black
Depth
3/4 in
Ghent Enclosed Letter Board - 1 Door - Burgundy Letterboard w/Oak Frame - 36" x 24"
Height
36 in
Width
24 in
Frame Color Family
Oak
Depth
2-1/4 in
United Visual Products 45"W x 30"H Letter Board Top-Hinged Single Door Message Center w/Cedar Frame
Height
30 in
Width
45 in
Frame Color Family
Cedar
Depth
5-1/2 in
Height
36 in
Width
24 in
Depth
24 in
Height
24 in
Width
18 in
Frame Color Family
Silver
Depth
2 in
Height
48 in
Width
72 in
Frame Color Family
Silver
Depth
1/2 in
Height
36 in
Width
48 in
Frame Color Family
Silver
Depth
2 in
Frame Material
Plastic
Ghent Enclosed Letter Board - 2 Door - Burgundy Letterboard w/Silver Frame - 36" x 48"
Height
36 in
Width
48 in
Frame Color Family
Silver
Depth
2-1/4 in
Ghent Enclosed Letter Board - Outdoor / Indoor - 2 Door - Black Letterboard w/Silver Frame - 36"x60"
Height
36 in
Width
60 in
Frame Color Family
Silver
Depth
2-1/4 in
United Visual Products 12"W x 18"H Slim Style Enclosed Letter Board with Satin Frame
Height
18 in
Width
12 in
Frame Color Family
Silver
Depth
1-13/16 in
United Visual Products 24"W x 36"H 1-Door Outdoor Enclosed Illuminated Letter Board with Satin Frame
Height
36 in
Width
24 in
Frame Color Family
Silver
Depth
3-1/8 in
Ghent Enclosed Letter Board - Indoor - Flannel - Silver Frame - 24" W x 36" H - Black
Height
36 in
Width
24 in
Frame Color Family
Silver
Number of Doors
1
Height
24 in
Width
18 in
Frame Color Family
Black
Depth
2 in
Height
24 in
Width
18 in
Frame Color Family
Silver
Depth
2 in
Height
36 in
Width
24 in
Frame Color Family
Gold
Depth
2 in
Height
32 in
Width
42 in
Frame Color Family
Silver
Depth
2 in
Ghent Enclosed Letter Board - 2 Door - Burgundy Letterboard w/Silver Frame - 48" x 60"
Height
48 in
Width
60 in
Frame Color Family
Silver
Depth
2-1/4 in
Ghent Enclosed Letter Board - 2 Door - Burgundy Letterboard w/Silver Frame - 36" x 60"
Height
36 in
Width
60 in
Frame Color Family
Silver
Depth
2-1/4 in
Height
36 in
Width
48 in
Frame Color Family
Silver
Depth
4 in
Frame Material
Plastic
Height
33-3/4 in
Width
24-1/8 in
Frame Color Family
Black
Depth
2-1/8 in
Frame Material
Plastic
Height
12 in
Width
15 in
Frame Color Family
Gold
Frame Material
Aluminum
Width
1 in
Depth
1/6 in
Ghent Enclosed Letter Board - 3 Door - Burgundy Letterboard w/Oak Frame - 48" x 96"
Height
48 in
Width
96 in
Frame Color Family
Oak
Depth
2-1/4 in
Ghent Enclosed Letter Board - 1 Door - Burgundy Letterboard w/Silver Frame - 36" x 30"
Height
36 in
Width
30 in
Frame Color Family
Silver
Depth
2-1/4 in
Ghent Enclosed Letter Board - 3 Door - Burgundy Letterboard w/Oak Frame - 48" x 72"
Height
48 in
Width
72 in
Frame Color Family
Oak
Depth
2-1/4 in
Height
24 in
Width
18 in
Frame Color Family
Silver
Depth
2 in
Height
36 in
Width
24 in
Frame Color Family
Oak
Depth
2-1/4 in
Ghent Enclosed Letter Board - Outdoor / Indoor - 1 Door - Black Letterboard w/Silver Frame - 36"x30"
Height
36 in
Width
30 in
Frame Color Family
Silver
Number of Doors
1
Height
3/4 in
Ghent Enclosed Letter Board - 1 Door - Black Letterboard w/Silver Frame - 36" x 30"
Height
36 in
Width
30 in
Frame Color Family
Silver
Number of Doors
1
Height
36 in
Width
48 in
Frame Color Family
Black
Depth
2 in
Height
24 in
Width
36 in
Frame Color Family
Oak
Depth
1/2 in
Height
36 in
Width
48 in
Frame Color Family
Oak
Depth
2 in
Ghent Enclosed Letter Board - Outdoor / Indoor - 3 Door - Black Flannel w/Silver Frame - 36" x 72"
Height
36 in
Width
72 in
Frame Color Family
Silver
Depth
2-1/4 in
Height
48 in
Width
96 in
Frame Color Family
Oak
Depth
2-1/4 in