Safco® Directional Arrow Message Board
See all 66 items in product family

Safco® Directional Arrow Message Board

Item #: WBB197265

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $130.00 Save up to 33%
Price: $ 86.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Directional Arrow Message Board

Made of molded, UV inhibited plastic for long lasting durability. Dual sided dry erase boards provide white magnetic writing surface to allow messages to be displayed on both sides. Erasable surface eliminates need to replace interchangeable signs. Wide diameter base can be weighted with water or sand for stability. For indoor or outdoor use. Greenguard® certified. Easy assembly. Size is 25-1/2" W x 17-3/4" D x 64-1/4" H. Color finish is Black.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES17-3/4
    • HEIGHT INCHES64-1/4
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONDirectional Arrow Message Board
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER4173BL
    • PACKAGE QUANTITY1
    • STYLEDry Erase Sign
    • SUGGESTED USEIndoor
    • BOARD TYPESign Display
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Met our need

Your review: Loved the size of the area to write on, however, it came with a scratch on one side. The package was also missing two parts.

Pros: Easily assembled once a got all the parts. Large writing area. Can write messages on both sides.

Cons: Writing surface seems to scratch easily, since it came with a scratch on one side.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!