Safco® Octagonal Message Board
See all 66 items in product family

Safco® Octagonal Message Board

Item #: WBB197264

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $130.00 Save up to 32%
Price: $ 87.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Octagonal Message Board

Made of molded, UV inhibited plastic for long lasting durability. Dual sided dry erase boards provide white magnetic writing surface to allow messages to be displayed on both sides. Erasable surface eliminates need to replace interchangeable signs. Wide diameter base can be weighted with water or sand for stability. For indoor or outdoor use. Greenguard® certified. Easy assembly. Size is 22-1/2" W x 18" D x 65" H. Color finish is Black.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES22-1/2
    • DEPTH INCHES18
    • HEIGHT INCHES65
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONOctagonal Message Board
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER4118BL
    • PACKAGE QUANTITY1
    • STYLEDry Erase Sign
    • SUGGESTED USEIndoor
    • BOARD TYPESign Display
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!