Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Solid Cherry Finish A-Frame Sidewalk Black Acrylic Board - 24

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Aarco Solid Cherry Finish A-Frame Sidewalk Black Acrylic Board - 24"W x 42"H

Item #: WBB289316

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $150.95
Product Information
Product Q&A
Accessories
Aarco Solid Cherry Finish A-Frame Sidewalk Black Acrylic Board - 24"W x 42"H

A-Frame Sidewalk Black Acrylic boards make great Menu Boards or POP signs that broadcast messages effectively. The frame is solid oak wood with a cherry finish and features steel reinforced corners, weather resistant hardware, a unique camel foot floor leveling system and full width aluminum hinges. 24"W x 42"H.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES42
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONA-Frame Sidewalk Board
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURER PART NUMBERMA-1P
    • PACKAGE QUANTITY1
    • STYLEWhiteboard
    • SUGGESTED USEIndoor/Outdoor
    • TYPESign
    • SURFACE MATERIALAcrylic
    • BOARD TYPEBlack Board
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.