Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Expo Chisel Low Odor Dry Erase Marker, 2/Pack, Black & Red

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Expo Chisel Low Odor Dry Erase Marker, 2/Pack, Black & Red

Item #: WBB1741792

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.50
Product Information
Customer Review
Product Q&A
Accessories
Sanford® Expo Chisel Low Odor 2/Pack, Black & Red

Premium quality with limited odorideal for classrooms, small offices and homes. Consistent, bold color quality for bright, vivid messages. Great erasability. For use on whiteboards, glass and non-porous surfaces. AP Certified nontoxic.

Product Specifications

    • COLOR FINISHBlack/Red
    • BRANDSanford®
    • DESCRIPTIONSanford® Expo Chisel Low Odor, 2 Pack, Black Red
    • INK COLOR(S)Assorted
    • MANUFACTURERS PART NUMBER1873201
    • PACKAGE QUANTITY2 Pack
    • POINT TYPEThick
    • TIP TYPEChisel
    • BOARD TYPEDry Erase Markers
    • ACCESSORY TYPEMarkers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!