Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line 57724 Peel and Stick Dry Erase Sheets, 17 x 24, White, 15 Sheets/Box

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

C-Line 57724 Peel and Stick Dry Erase Sheets, 17 x 24, White, 15 Sheets/Box

Item #: WBB1141741

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
C-Line 57724 Peel and Stick Dry Erase Sheets, 17 x 24, White, 15 Sheets/Box

Put your whiteboard where you want it. Turn any surface into a dry erase board quickly and easily. Peel off backing and apply to clean surfaces including walls, chalkboards, etc. Create custom calendars, charts and more. Removable and repositionable. Board Type: Dry Erase; Board Width: 17"; Board Height: 24". Mounting Details: Peel off backing and apply the self-adhesive area to any clean surface.. Suggested Use: Customize your dry erase sheet into a reusable calendar, to do list and more..

Product Specifications

    • WIDTH INCHES17
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • BRANDC-Line® Products
    • DESCRIPTIONPeel and Stick Dry Erase Sheets
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • STYLESelf Adhesive
    • SUGGESTED USEIndoor
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • BOARD WIDTH17"
    • BOARD TYPESelf Adhesive
    • GLOBAL PRODUCT TYPEBoards
    • BOARD HEIGHT24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!