Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Classic Gray In/Out Board, 11"W X 14"H, Duramax® Porcelain, Black Frame - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 379 items in product family

Quartet® Classic Gray In/Out Board, 11"W X 14"H, Duramax® Porcelain, Black Frame - Pkg Qty 12

Item #: WBB980421

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $659.88 Save up to 42%
$31.95 each

Sold in packages of 12

Price: $383.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Classic Gray In/Out Board, 11" X 14", Duramax® Porcelain, Black Frame

Maintain better organization with an in/out board to track employee status. Porcelain whiteboard magnetic surface is easy to use and maintain; mounting hardware and accessories included.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES1/2
    • HEIGHT INCHES14
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONClassic Gray In/Out Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER750
    • MOUNT TYPEZ-Bracket
    • PACKAGE QUANTITY1
    • STYLEIn and Out Board
    • SUGGESTED USEIndoor
    • BOARD TYPEWhiteboard
    • SURFACE MATERIALPorcelain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!