Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mead® Classic Whiteboard, 48"W x 36"H, Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 245 items in product family

Mead® Classic Whiteboard, 48"W x 36"H, Aluminum Frame

Item #: WBB980583

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($203.80)

List Price: $89.75 Save up to 43%
Price: $50.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mead® Classic Whiteboard, 4' X 3', Aluminum Frame

Dry-erase board provides a smooth and durable writing platform. Best for light use, the board measures 6'W x 4'H and features a silver aluminum frame. Marker and mounting hardware included for flexible 2-way mounting.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDMead®
    • DESCRIPTIONMead® Classic Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER85357
    • MOUNT TYPEAdhesive Tape
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • BOARD TYPEWhiteboard
    • SURFACE MATERIALMelamine

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these marker boards all come with a marker tray on the bottom?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Upgrade this item for just $29.00 more +
Item #: WBB880024
globalindustrial.com
Ships same day.
$79.95

with FREE shipping today! (within the contiguous US)