Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Dry Erase Board, Aluminum/Plastic Frame, 36"W x 24"H, White Melamine

Rollover image to zoom in

Click image to enlarge

See all 245 items in product family

Universal® Dry Erase Board, Aluminum/Plastic Frame, 36"W x 24"H, White Melamine

Item #: WBB1319607

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $64.15 Save up to 53%
Qty Price
1-2 $33.95 ea.
3+ $29.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal® Dry Erase Board, Aluminum/Plastic Frame, 36"W x 24"H, White Melamine

Sleek and practical, this board is indispensable in office or home. Quality write-on/wipe-off surface accepts all dry erase markers. Stylish contoured aluminum frame with black plastic corner accents. Fireproof board backing. Full-length marker tray. Can be mounted vertically or horizontally with included hardware. Board Type: Dry Erase; Board Width: 36"; Board Height: 24".

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONDry Erase Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERUNV43723
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Tool Crib Attendant

Your review: Quick delivery

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed