Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Dry Erase Board, Satin Aluminum Frame, 48"W x 36"H, White Melamine

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

Universal® Dry Erase Board, Satin Aluminum Frame, 48"W x 36"H, White Melamine

Item #: WBB1319612

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $93.48 Save up to 34%
Qty Price
1 $63.95 ea.
2+ $61.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal® Dry Erase Board, Aluminum Frame, 48"W x 36"H, White Melamine

Economy board with frame. Good for notes and reminders. Board Type: Dry Erase; Board Width: 48"; Board Height: 36".

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONDry Erase Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERUNV43624
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

owner

Your review: great product and service

Pros: all good

Cons: non

Is this review helpful?

Well constructed

Your review: very pleased

Pros: erases easily

Cons: none

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

I am looking for a Dry Erase Board that can be held on an easel. The current easel I am looking at holds 45 pounds or less. Universal Heavy Duty Presentation Easel #T9FB1319614. So I was looking for the largest Dry Erase Boards I can get that weigh in this range. I do not see weight included on the product description for this board or for others. Would you help?

Question Asked By: Anne , NV , September 21, 2015

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $16.00 more +
Item #: WBB880024
globalindustrial.com
Ships same day.
$79.95

with FREE shipping today! (within the contiguous US)