Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Enlighten Frosted Pearl Non-Magnetic Glass Dry Erase Board 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 428 items in product family

Balt® Enlighten Frosted Pearl Non-Magnetic Glass Dry Erase Board 48"W x 36"H

Item #: WBB755615

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $269.45 Save up to 34%
Price: $ 178.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Enlighten Frosted Pearl Non-Magnetic Glass Dry Erase Board 3'H x 4'W

Transform your conference room or office with the Enlighten™ Glass Dry Erase Board, a sophisticated, sleek writing surface. Special finish provides a smooth writing surface that will not ghost or stain. Available in white or translucent frosted pearl. Durable tempered glass accepts dry/wet-erase markers, grease pens, etc. Stylish stainless steel standoffs mount the glass whiteboard 1/4" off the wall, adding depth and dimension.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1/4
    • HEIGHT INCHES36
    • COLOR FINISHPearl
    • ASSEMBLYUnassembled
    • BRANDBalt®
    • DESCRIPTIONEnlighten Frosted Pearl Dry Erase Board
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER83951
    • MOUNT TYPEStainless Steel Standoffs Mount
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just Fine

Pros: Works

Cons: Would be nice if there was some type of marker holder provided or available to add.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB695260
globalindustrial.com
Ships same day.
$159.95

with FREE shipping today! (within the contiguous US)