Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Infinity™ Magnetic Glass Dry Erase Board, 24" x 18", White Surface, Frameless

Rollover image to zoom in

Click image to enlarge

See all 428 items in product family

Quartet® Infinity™ Magnetic Glass Dry Erase Board, 24" x 18", White Surface, Frameless

Item #: WBB1342305

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($131.90)

List Price: $96.41 Save up to 32%
Price: $65.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Infinity™ Glass Magnetic Marker Board, 24" x 18", White Surface, Frameless

Glass marker boards provide long term durability with a modern aesthetic appeal. The glass surface will not stain, ghost, scratch or dent despite heavy use. The magnetic feature allows for instant hanging of documents and notes, and dry-erase marker glides evenly over the board surface for smooth writing.

Product Specifications

    • LENGTH INCHES2-5/8
    • WIDTH INCHES24
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONInfinity™ Glass Magnetic Marker Board
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERG2418W
    • MOUNT TYPEPass-Through
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY15 Years
    • NOMINAL BOARD SIZE (W X H)24 x 18
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!