Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent Link Portable Whiteboard - 24" x 30" - Soft Blue Base/Blue Face

Rollover image to zoom in

Click image to enlarge

See all 190 items in product family

Ghent Link Portable Whiteboard - 24" x 30" - Soft Blue Base/Blue Face

Item #: WBB1623503

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.00 Save up to 43%
Price: $ 188.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent Link Portable Whiteboard - 24" x 30" - Soft Blue Base/Blue Face

Ghent's LINK Board personal dry erase board adds color, productivity, and portability to modern workspaces. The two piece whiteboard board allows you to leave messages for co-workers on the wall mounted base, while using the portable tablet face to walk around the office and share your ideas. LINK board’s lightweight face can be removed and used on a tabletop or in group meetings for on-the-go collaboration. When installed, the board sits at a 5-degree angle to take stress off your wrist, making the whiteboard more comfortable to write on. LINK Board's base and face are magnetic and include a marker with magnetic holder and a magnetic microfiber cloth. The back of the face is lined with magnets to hold it tightly against the base, adding stability when writing. The easy to clean powder coat finish will not ghost or stain, providing a long-lasting writing surface that adds personality to your office or co-working space. All LINK Boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards. Ghent's LINK Board carries a 10-year warranty and is made in the USA.

Features
  • Ergonomic design reduces physical strain on wrists
  • Carries a 10-year manufacturer warranty
  • Personal sized dry erase board, perfect for office spaces
  • Bright color compliments modern workspaces
  • Write on the base and face – 2 boards in 1


Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES24
    • COLOR FINISHBlue
    • BRANDGhent®
    • DESCRIPTIONLINK Steel Whiteboard
    • FRAME COLORBlue
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERLWB2430BB
    • SIZE24.38H x 30W x 2.25D
    • STYLEPortable
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • COLLECTIONLink
    • SURFACE MATERIALPainted Steel
    • C.A.R.B. COMPLIANTYes
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!