Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Magne-Rite Markerboard with Presidential Trim - Black 36"W x 24"H
See all 245 items in product family

Balt® Magne-Rite Markerboard with Presidential Trim - Black 36"W x 24"H

Item #: WBB505746

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $134.91 Save up to 49%
Price: $ 68.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Magne-Rite Markerboard with Presidential Trim - Black 2'H X 3'W

Magne-Rite dry erase markerboard is a specially-engineered PVC-coated steel. The surface provides exceptionally smooth writability and erases cleanly with no ghosting. Framed in rounded anodized aluminum Presidential Trim with injection-molded plastic corner pieces. 10 year guarantee. Made in the USA.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONMagne-Rite Markerboard
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER219PB-T1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • SURFACE MATERIALPVC
    • BOARD TYPEWhiteboard
    • NOMINAL BOARD SIZE (W X H)36 x 24

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these marker boards all come with a marker tray on the bottom?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result