Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Marker Board Caddy, 8 Markers, Eraser, 12 7/8"W x 5 1/8"H x 2 5/8"D

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

Quartet® Marker Board Caddy, 8 Markers, Eraser, 12 7/8"W x 5 1/8"H x 2 5/8"D

Item #: WBB980561

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($130.00)

List Price: $21.03 Save up to 38%
Price: $13.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Marker Board Caddy, 8 Markers, Eraser, 12 7/8" x 5 1/8" x 2 5/8"

Keep your Quartet® dry erase markers and accessories organized and accessible with this stylish caddy. Mounts easily to any surface and keeps all your marker board tools close at hand.

Product Specifications

    • WIDTH INCHES12-7/8
    • DEPTH INCHES1-3/8
    • HEIGHT INCHES5-1/8
    • COLOR FINISHAssorted
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONMarker Board Caddy
    • INK COLOR(S)Assorted
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER558
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • BOARD TYPEAccessory
    • ACCESSORY TYPEStorage
    • TIP TYPEChisel
    • POINT TYPEThick

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:27