Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® 2 DuraMax® Porcelain Magnetic Whiteboard, 6' x 4', Graphite Frame

Rollover image to zoom in

Click image to enlarge

See all 375 items in product family

Quartet® Prestige® 2 DuraMax® Porcelain Magnetic Whiteboard, 6' x 4', Graphite Frame

Item #: WBB1342233

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $873.05 Save up to 33%
Price: $ 585.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige® 2 DuraMax® Porcelain Magnetic Whiteboard, 6' x 4', Graphite Frame

This porcelain board with lifetime warranty delivers the best performance in any busy office environment. The magnetic, DuraMax® porcelain whiteboard surface is extremely durable and will not stain, ghost, scratch or dent. Magnetic quality allows it to double as a magnetic bulletin board. This whiteboard can be used to meet any communication and collaboration need. Quartet Prestige Connects™ accessories quickly and easily attach to the Prestige® 2 board frame to provide additional functionality and convenient access to markers, erasers and more.

Product Specifications

    • LENGTH INCHES2-1/4
    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONDuraMax® Porcelain Magnetic Whiteboard
    • FRAME COLORGraphite
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERP557GP2
    • MOUNT TYPEPass-Through
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYLifetime
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!