Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Quartet® Prestige® 2 Total Erase® Magnetic Whiteboard, 3' x 2', Mahogany Frame

Item #: WBB1342228

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($181.90)

List Price: $144.95 Save: up to 37%
Price: $90.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Quartet® Prestige® 2 Total Erase® Magnetic Whiteboard, 3' x 2', Mahogany Frame

Magnetic Total Erase® board with 20 year warranty offers a high level of durability to resist ghosting and staining over time, which typically occurs from frequent dry-erase writing. The magnetic feature provides the extra functionality of being able to hang papers on the whiteboard surface using magnets. Featuring a Prestige® 2 frame, this board has a professional appeal and can be paired with Quartet Prestige Connects™ accessories to personalize its use for your needs.

Product Specifications

  • LENGTH INCHES2-1/4
  • WIDTH INCHES36
  • HEIGHT INCHES24
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • BRANDQuartet®
  • DESCRIPTIONTotal Erase® Magnetic Whiteboard
  • FRAME COLORMahogany
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICYes
  • MANUFACTURER PART NUMBERTEM543M
  • MOUNT TYPEPass-Through
  • PACKAGE QUANTITY1
  • SIZE (W X H)36 x 24
  • STYLEWhiteboard
  • SUGGESTED USEIndoor
  • LIMITED WARRANTY20 Years
  • BOARD TYPEStandard
  • SURFACE MATERIALPainted Steel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.