Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® 2 Total Erase® Whiteboard, 4' x 3', Graphite Frame

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

Quartet® Prestige® 2 Total Erase® Whiteboard, 4' x 3', Graphite Frame

Item #: WBB1342325

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($213.90)

List Price: $170.84 Save: up to 37%
Price: $106.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Quartet® Prestige® 2 Total Erase® Whiteboard, 4' x 3', Graphite Frame

The stain and ghost resistant surface of a Total Erase® whiteboard consistently performs like new. Place in any moderate use space and enjoy the benefits of smooth, even writing. Plus, the unique Prestige® 2 frame allows you to add on Quartet Prestige Connects™ accessories. This board is everything you need for effective idea generation and messaging.

Product Specifications

    • LENGTH INCHES1-1/2
    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONTotal Erase® Whiteboard
    • FRAME COLORGraphite
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURER PART NUMBERTE544GP2
    • MOUNT TYPEPass-Through
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)48 x 36
    • STYLEWhiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY7 Years
    • BOARD TYPEStandard Whiteboard
    • SURFACE MATERIALPainted Steel

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.