Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Board Dudes 12765UA-1 Dry Erase Board, Cork Inset Frame, 48 x 36, Black
See all 249 items in product family

The Board Dudes 12765UA-1 Dry Erase Board, Cork Inset Frame, 48 x 36, Black

Item #: WBB1141739

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $138.95
Product Information
Product Q&A
Accessories
The Board Dudes 12765UA-1 Dry Erase Board, Cork Inset Frame, 48 x 36, Black

Get more from your board with this multifunctional design. The smart frame includes a cork inset perfect for tacking to-do lists, notes and photos. Dry erase surface offers plenty of writing space and cleans up with ease. Aluminum frame. Board Type: Magnetic Dry Erase with Cork; Board Width: 48"; Board Height: 36".

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • BRANDTheBoardDudes®
    • DESCRIPTIONDry Erase Board
    • FRAME COLORBlack
    • FRAME MATERIALAluminum
    • FRAME CONSTRUCTIONAluminum
    • POST-CONSUMER RECYCLED CONTENT PERCENT0%
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
    • BOARD SIZE (W X H)48 x 36
    • STYLEWhiteboard
    • SUGGESTED USEIndoor
    • TOTAL RECYCLED CONTENT PERCENT0%
    • SURFACE MATERIALMelamine
    • BOARD HEIGHT36"
    • BOARD TYPEStandard Whiteboard
    • SURFACE COLORWhite
    • BOARD WIDTH48"
    • GLOBAL PRODUCT TYPEBoards-Magnetic Dry Erase with Cork

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.