Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Board Dudes 17007BDUA GlassX Frosted Glass,35 x 23 Combo Dry Erase Board and Bulletin Bar
See all 257 items in product family

The Board Dudes 17007BDUA GlassX Frosted Glass,35 x 23 Combo Dry Erase Board and Bulletin Bar

Item #: WBB1141854

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $134.95
Product Information
Product Q&A
Accessories
The Board Dudes 17007BDUA GlassX Frosted Glass,35 x 23 Combo Dry Erase Board and Bulletin Bar

Contemporary solid glass panel offers an ideal writing surface that will not stain or ghost. Frosted writing area offers easy viewing. Works with all dry erase markers and easily wipes clean. Steel bolts hide mounting hardware (included). Includes aluminum frame on top and a built-in bulletin bar on bottom for pinning notes and photos. Board Type: Bulletin; Board Width: 35"; Board Height: 23".

Product Specifications

    • WIDTH INCHES35
    • HEIGHT INCHES23
    • BRANDTheBoardDudes®
    • DESCRIPTIONCombo Dry Erase Board and Bulletin Bar
    • POST-CONSUMER RECYCLED CONTENT PERCENT0%
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
    • SPECIAL FEATURESCombination Board
    • STYLEGlass Marker Board
    • SUGGESTED USEIndoor
    • TOTAL RECYCLED CONTENT PERCENT0%
    • GLOBAL PRODUCT TYPEBoards
    • BOARD WIDTH35"
    • SURFACE COLORFrosted White
    • BOARD TYPECombination Board
    • BOARD HEIGHT23"
    • SURFACE MATERIALGlass
    • MOUNTING DETAILSSteel Bolts Hide Mounting Hardware

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.