Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Visionary™ Magnetic Glass Dry Erase Board 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 427 items in product family

Balt® Visionary™ Magnetic Glass Dry Erase Board 72"W x 48"H

Item #: WBB621687

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $783.62 Save up to 48%
Price: $ 403.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Visionary™ Magnetic Glass Dry Erase Board 4'H x 6'W

Visionary™ magnetic glass boards provide the best of a quality whiteboard with smart style. Modernize your space with a functional and contemporary image. Compatible with any dry/wet-erase pen permanent marker grease pen etc. Easily wipes clean without ghosting or staining. Simple and sturdy mounting devices. 50 year guarantee. Made with eco-friendly materials. Uses Earth Magnets only and comes with an Aluminum Marker Tray. Accessory tray and mounts included.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES1/8
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDBalt®
    • DESCRIPTIONVisionary™ Magnetic Glass Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER83845
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Years
    • CONSTRUCTIONVisionary™ Projection Glass
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board
    • NOMINAL BOARD SIZE (W X H)72 x 48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $189.00 with this comparable product +
Item #: WB695259
globalindustrial.com
Ships same day.
$214.95