Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Visionary™ Magnetic Glass Dry Erase Board 96"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 253 items in product family

Balt® Visionary™ Magnetic Glass Dry Erase Board 96"W x 48"H

Item #: WBB621688

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $938.37 Save up to 38%
Price: $ 585.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Balt® Visionary™ Magnetic Glass Dry Erase Board 4'H x 8'W

Visionary™ boards provide the best of a quality whiteboard with smart style. Modernize your space with a functional and contemporary image. Compatible with any dry/wet-erase pen permanent marker grease pen etc. Easily wipes clean without ghosting or staining. Simple and sturdy mounting devices. 50 year guarantee. Made with eco-friendly materials. Uses Earth Magnets only and comes with an Aluminum Marker Tray. Accessory tray and mounts included.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES1/8
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDBalt®
    • DESCRIPTIONVisionary™ Magnetic Glass Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER83846
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Years
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board
    • CONSTRUCTIONVisionary™ Projection Glass