Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Iq™ Total Erase® Whiteboard, 11"W X 6-3/4"H, Translucent Frame

Rollover image to zoom in

Click image to enlarge

See all 245 items in product family

Quartet® Iq™ Total Erase® Whiteboard, 11"W X 6-3/4"H, Translucent Frame

Item #: WBB980437

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($144.00)

List Price: $26.88 Save up to 33%
Price: $18.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Iq™ Total Erase® Whiteboard, 11" X 6.75", Translucent Frame

Sleek 11" x 6.75" board with highly durable Total Erase® surface resists staining, ghosting, scratching and denting. Delivers quality performance in frequent-use collaborative environments. Translucent frame for edge-to-edge writing surface. Flexible mounting. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES1
    • HEIGHT INCHES6-3/4
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONiQ™ Total Erase® Whiteboard
    • FRAME COLORClear
    • FRAME CONSTRUCTIONPlastic
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERTM1107
    • MATERIAL(S)Total Erase®
    • MOUNT TYPEPass-through
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • BOARD TYPEWhiteboard
    • SURFACE MATERIALMelamine

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these marker boards all come with a marker tray on the bottom?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result