Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Whiteboard, 48"W x 36"H, Oak Finish Frame, Flexible Mounting

Rollover image to zoom in

Click image to enlarge

See all 245 items in product family

Quartet® Whiteboard, 48"W x 36"H, Oak Finish Frame, Flexible Mounting

Item #: WBB980406

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($149.90)

List Price: $112.84 Save up to 34%
Price: $74.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Whiteboard, 4' X 3', Oak Finish Frame, Flexible Mounting

Durable 4' x 3' whiteboard with smooth surface. Delivers effective performance in low-use personal environments. Flexible mounting system secures board to wall in 2 orientations to accommodate any space. Oak Finish frame. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONFlexible Mounting Whiteboard
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERS574
    • MOUNT TYPEZ-Bracket
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard
    • NOMINAL BOARD SIZE (W X H)48 x 36

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these marker boards all come with a marker tray on the bottom?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Upgrade this item for just $5.00 more +
Item #: WBB880024
globalindustrial.com
Ships same day.
$79.95

with FREE shipping today! (within the contiguous US)