Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Designer Tack & Write Whiteboard Cubicle Board, 23 1/2"W X 17 1/2"H

Rollover image to zoom in

Click image to enlarge

See all 245 items in product family

Quartet® Designer Tack & Write Whiteboard Cubicle Board, 23 1/2"W X 17 1/2"H

Item #: WBB980523

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($139.75)

List Price: $39.18 Save up to 29%
Price: $27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Designer Tack & Write Whiteboard Cubicle Board, 23 1/2" X 17 1/2"

Durable 23" x 17" smooth whiteboard writing surface and pinable black foam surface. Delivers effective performance in personal workstations. Flexible mounting system secures to cubicles or dry-wall. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES1
    • HEIGHT INCHES17-1/2
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONDesigner™ Whiteboard Cubicle Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER06355BK
    • PACKAGE QUANTITY1
    • STYLECubicle
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)24 x 18
    • BOARD TYPEWhiteboard
    • SURFACE MATERIALMelamine

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these marker boards all come with a marker tray on the bottom?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result