Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

13-Month Planner, Jan-Jan 2014, Wirebound, 9"x11", Black

Item #: WBB1250181

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.29 Save: up to 20%
Price: $16.25
Product Information
Product Q&A
13-Month Planner, Jan-Jan 2014, Wirebound, 9"x11", Black

Monthly planning is easy to organize with this classic planner. Dated planning pages range 13 months from January to January of the next year. Two-page-per-month spreads feature unruled daily blocks, Sunday-through-Saturday scheduling, holidays, and one past, current and four future months reference. Wirebound monthly planner also includes a perforated memo section, telephone/address page and simulated leather cover. Planner is nonrefillable.

Product Specifications

  • LENGTH INCHES0.3
  • WIDTH INCHES9
  • HEIGHT INCHES11
  • COLOR FINISHBlack
  • BRANDAt-A-Glance
  • CALENDAR TERM13-Month January - January
  • DESCRIPTION13-Month Planner
  • MANUFACTURERS PART NUMBER702600514
  • PACKAGE QUANTITY1
  • PAGE FORMATTwo-page-per-month
  • SHAPESquare
  • DATE FORMATMonthly
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.