Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Appt Book Refill,  F/ G545,  Wkly/Mthly,  Jan-Dec, 6-7/8"x8-3/4", White

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Appt Book Refill, F/ G545, Wkly/Mthly, Jan-Dec, 6-7/8"x8-3/4", White

Item #: WBB1250205

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.09 Save up to 48%
Price: $ 15.00
Product Information
Customer Review
Product Q&A
Accessories
Appt Book Refill, F/ G545, Wkly/Mthly, Jan-Dec, 6-7/8"x8-3/4", White

Versatile refill is designed for use with the At-A-Glance G545 Executive Weekly/Monthly Planner. Weekly/monthly format will help keep you on track. Dated planning pages range 12 months from January to December. Two-page-per-week spreads include ruled daily entries, Monday-through-Sunday scheduling, count of days/days remaining, holidays, and past, current and two future months reference in the upper left-hand corner. Wirebound refill also includes tabbed monthly overviews at the start of each month and a special 16-page information section. Tabbed, two-page-per-month spreads offer unruled daily blocks, Sunday-through-Saturday scheduling, and a large notes area.

Product Specifications

    • LENGTH INCHES8.5
    • WIDTH INCHES6-7/8
    • HEIGHT INCHES8-3/4
    • COLOR FINISHWhite
    • BRANDDayMinder®
    • CALENDAR TERM12 Month
    • DESCRIPTIONExecutive Weekly/Monthly Refill
    • MANUFACTURERS PART NUMBERG545-50
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Week Per 2 Page
    • SHAPESquare
    • SIZE6 7/8 x 8 3/4
    • TYPEPlanner Refill
    • MONTH TERMJan.-Dec.
    • DATE FORMATWeekly/Monthly
    • MANUFACTURER PART NUMBERG54550

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!