Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Daily Reminder Business Diary, Jan-Dec, 1PPD, 4-3/16"x6-1/2", Red

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Daily Reminder Business Diary, Jan-Dec, 1PPD, 4-3/16"x6-1/2", Red

Item #: WBB1250196

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.59 Save up to 39%
Price: $24.75
Product Information
Customer Review
Product Q&A
Accessories
Daily Reminder Business Diary, Jan-Dec, 1PPD, 4-3/16"x6-1/2", Red

Keep your business or personal information safe and secure in this handsome Daily Business Diary that was made to last. One-page-per-day format includes ruled daily entries with faint ruling, holidays and count of days/days remaining. Dated planning pages range 12 months from January to December. Nonrefillable diary also features a telephone/address section, monthly expense summary, and a Moire vinyl hard cover. White pages are printed in red and black.

Product Specifications

    • LENGTH INCHES6.7
    • WIDTH INCHES4-3/16
    • HEIGHT INCHES6-1/2
    • COLOR FINISHRed
    • BRANDAT-A-GLANCE®
    • CALENDAR TERM12 Month
    • DESCRIPTIONBusiness Diary
    • MANUFACTURERS PART NUMBERSD385-13
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Day
    • SHAPESquare
    • MONTH TERMJan.-Dec.
    • DATE FORMATDaily

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:68