Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome® Undated Spiral Appointment Book DOM40977, Daily, 8-1/2"W X 11"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Dome® Undated Spiral Appointment Book DOM40977, Daily, 8-1/2"W X 11"H, Gray

Item #: WBB775820

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.87 Save up to 31%
Price: $ 11.00
Product Information
Customer Review
Product Q&A
Accessories
Dome® Undated Spiral Appointment Book DOM40977, Daily, 8-1/2"W X 11"H, Gray

Undated appointment book displays three ruled columns on each page to track to appointments with services and charges. Half-hourly appointment times range from 7 AM to 9 AM and from 8 PM to 8:30 PM. Quarter-hourly appointments range from 9 AM to 8 PM. Undated design allows you to start any time. Planning pages range 12 months from January to December. Spiral-bound appointment book has a vinyl cover and contains 120 pages.

Features

  • Non-Refillable

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHGray
    • CONSTRUCTIONVinyl
    • BRANDDome®
    • CALENDAR TERM12 Month
    • DESCRIPTIONUndated Spiral Appointment Book
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Day Per 2 Page
    • TYPEAppointment Book
    • DATE FORMATDaily
    • APPOINTMENT RULING7:00 AM to 8:30 PM - Quarter-Hourly
    • MONTH TERMJan.-Dec.
    • MANUFACTURERS PART#DOM40977

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!