Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DayMinder® Monthly Planner, 7 7/8 x 11 7/8, Black, 2016-2017

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

DayMinder® Monthly Planner, 7 7/8 x 11 7/8, Black, 2016-2017

Item #: WBB1250146

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.50 ea.
2 $9.00 ea.
3+ $7.70 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DayMinder® Monthly Planner, 7 7/8 x 11 7/8, Black, 2016-2017

Monthly academic planner offers planning basics for the busy professional in one classically designed monthly planner. Planning pages range 14 months from July to August. Two-page-per-month spreads offer large ruled blocks for ample writing space, Sunday-through-Saturday scheduling, count of days/days remaining, holidays, and past, current and four future months reference along the left side. Wirebound planner also features a page for future planning and phone numbers.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES11.6
    • WIDTH INCHES11-7/8
    • HEIGHT INCHES7-7/8
    • COLOR FINISHBlack
    • BRANDAT-A-GLANCE®
    • CALENDAR TERM14 Month
    • DESCRIPTIONMonthly Planner
    • MANUFACTURERS PART NUMBERAY2-00
    • PACKAGE QUANTITY1
    • PAGE FORMAT1 Month Per 2 Page
    • SHAPESquare
    • DATE FORMATMonthly
    • MONTH TERMJul.-Aug.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!