Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tops® Project Planning Pad With Numbered Ruled TOP77150, Daily, 5"W X 8"H, White
See all 47 items in product family

Tops® Project Planning Pad With Numbered Ruled TOP77150, Daily, 5"W X 8"H, White

Item #: WBB134387

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.97 Save up to 30%
Price: $10.50
Product Information
Customer Review
Product Q&A
Accessories
Tops® Project Planning Pad With Numbered Ruled TOP77150, Daily, 5"W X 8"H, White

Project Planning Pads are designed for project managers and supervisors in any field. Each sheet features 10 numbered lines with a line between each entry. The back of each sheet is grid-ruled 4 squares per inch. Top of each sheet provides space for a date, project title and page number for easy reference. Planning pads have Letr-Trim perforation for clean and easy sheet removal. Heavyweight paper prevents bleed-through to next sheet. Extra-thick backer supports writing without a desktop or clipboard. 40 sheets per pad.

Product Specifications

    • WIDTH INCHES5
    • HEIGHT INCHES8
    • COLOR FINISHWhite
    • BRANDTops®
    • DESCRIPTIONProject Planning Pad With Numbered Ruled
    • MANUFACTURERS PART NUMBERTOP77150
    • PACKAGE QUANTITY1
    • PAPER COLORWhite
    • TYPEBusiness Planner
    • DATE FORMATDaily
    • MANUFACTURERS PART#TOP77150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:25