Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Jones® Looseleaf Phone/Address Book Refill, 5-1/2 x 8-1/2, 80 Sheets/Pack

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Wilson Jones® Looseleaf Phone/Address Book Refill, 5-1/2 x 8-1/2, 80 Sheets/Pack

Item #: WBB775595

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.75 ea.
2 $8.00 ea.
3+ $6.80 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wilson Jones® Looseleaf Phone/Address Book Refill, 5-1/2 x 8-1/2, 80 Sheets/Pack

Refill pages are designed for use in Wilson Jones Loose-Leaf Telephone/Address Books. Soft green bond paper reduces glare. Each loose-leaf telephone/address page offers space for 20 entries.

Features
  • Address Directory
  • Phone Directory


Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES5-1/2
    • HEIGHT INCHES8-1/2
    • COLOR FINISHGreen
    • CONSTRUCTIONPaper
    • BRANDWilson Jones®
    • DESCRIPTIONLoose-Leaf Phone And Address Refills
    • MANUFACTURERS PART NUMBERWLJ812R
    • PACKAGE QUANTITY80
    • TYPEPhone/Address Book
    • DATE FORMAT--
    • MANUFACTURERS PART#WLJ812R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!