Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Law Poster, 24" x 36"

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Federal Law Poster, 24" x 36"

Item #: WBB1476832

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $16.95 Save up to 35%
Price: $ 11.00
Product Information
Customer Review
Product Q&A
Accessories
Federal Law Poster, 24" x 36"

Our Federal Labor Law Poster contains all 5 required federal notices: OSHA, Minimum Wage, Polygraph, FMLA and EEOC (including the Disabilities Act), as well as 2 more notices. All posters are laminated for durability to help protect against stains, fading, tears, curling and tough work areas Federal poster measures 24" x 36"

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BRANDAdvantus®
    • DESCRIPTIONFederal Law Poster
    • FRAME CONSTRUCTIONStyrene and Masconite backing
    • MANUFACTURERS PART NUMBER83800
    • PACKAGE QUANTITY1
    • STYLELandscape
    • LIMITED WARRANTY90 Days

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

All-in-One

Your review: Eye-cathcing, all-inclusive, convenient

Pros: great price, nice size

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!