Squeegees
Blade Length
Blade Material
Brand
Size
Length
Width
Material
Depth
Height
Style
Mounting Location
Capacity
Color
Price
Material
Steel/Rubber
Cleaning Width
24 in
Package Quantity
4
Color
Brown
Material
Steel/Rubber
Cleaning Width
36 in
Package Quantity
4
Color
Yellow
Material
Steel/Rubber
Cleaning Width
24 in
Package Quantity
4
Color
Brown
Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 - Pkg Qty 6
Material
Hard Rubber
Cleaning Width
36 in
Package Quantity
6
Color
Brown
Unger Heavy Duty Straight SmartFit WaterWand Floor Squeegee, Foam Rubber, 22" - HM22A
Material
Foam Rubber
Cleaning Width
22 in
Package Quantity
1
Color
Black
Material
Polypropylene
Color
White
Width
3-1/2 in
Height
3-13/32 in