Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acco® Steel Presentation Clips, Assorted Sizes, Silver, 30/Pack
See all 47 items in product family

Acco® Steel Presentation Clips, Assorted Sizes, Silver, 30/Pack

Item #: WBB843564

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.00 ea.
2 $7.10 ea.
3+ $5.80 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Acco® Steel Presentation Clips, Assorted Sizes, Silver, 30/Pack

Presentation clips are strong, long-lasting binder clips with a polished silver finish. Tempered steel construction with nickel-coated handles for extra strength. These classic clips leave the right impression when it counts, without sacrificing durability and performance. Combine tough tempered steel and shiny finish, ensuring documents security with elegance. Mini clips handle up to 65 sheets. Small clips handle up to 75 sheets. Medium clips handle up to 110 sheets.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • COLOR FINISHSilver
    • MANUFACTURERS PART NUMBER ACC71138
    • DESCRIPTIONSteel Presentation Clip
    • CONSTRUCTIONSteel/Nickel
    • SIZEAssorted
    • BRANDAcco Brands
    • PACKAGE QUANTITY30/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!