Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acco® Premium Prong Fasteners, 2" Sheet Capacity, 2-3/4" Length Base, Silver, 100/Box
See all 58 items in product family

Acco® Premium Prong Fasteners, 2" Sheet Capacity, 2-3/4" Length Base, Silver, 100/Box

Item #: WBB859150

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.87 Save up to 66%
Qty Price
1-12 $5.48 ea.
13-24 $4.93 ea.
25+ $4.38 ea.
Product Information
Product Q&A
Accessories
Acco® Premium Prong Fasteners, 2" Sheet Capacity, 2-3/4" Length Base, Silver, 100/Box

File fastener bases fit ACCO prong fasteners. Use bases for binding correspondence, orders and all other classes of papers. Bases are made of heavy-gauge material for superior strength and durability.

Product Specifications

    • COLOR FINISHSilver
    • BRANDAcco®
    • PACKAGE QUANTITY100/Box
    • MANUFACTURERS PART NUMBER ACC70023
    • LENGTH INCHES 2-3/4
    • DESCRIPTIONPremium Prong Fastener
    • CONSTRUCTIONSteel
    • SHEET CAPACITY2"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.