Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Secur-A-Tach Fasteners, 5" Length, White, 1000/Box
See all 43 items in product family

Avery® Secur-A-Tach Fasteners, 5" Length, White, 1000/Box

Item #: WBB843911

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.18 Save up to 21%
Qty Price
1 $29.79 ea.
2 $25.95 ea.
3+ $24.65 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Avery® Secur-A-Tach Fasteners, 5" Length, White, 1000/Box

Secure-A-Tach Plastic Tag Fasteners are designed to stay put through storage, shipment, moisture and more. The convenient design threads through easily and snaps together at one end. The resulting loop won't pull apart and holds securely to the item. Fasteners are made of durable nylon construction.

Product Specifications

    • COLOR FINISHWhite
    • DESCRIPTIONSecur-A-Tach Fastener
    • CONSTRUCTIONPlastic
    • TYPEFasteners
    • BRANDAvery®
    • MANUFACTURERS PART NUMBER AVE18800
    • PACKAGE QUANTITY1000/Box
    • LENGTH INCHES 5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:46