Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GEM® T-Pins, 1-1/2" Length, 9/16" Width Head, Silver, 100/Box
See all 24 items in product family

GEM® T-Pins, 1-1/2" Length, 9/16" Width Head, Silver, 100/Box

Item #: WBB844165

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.20 Save up to 71%
Qty Price
1-12 $1.45 ea.
13-24 $1.36 ea.
25+ $1.20 ea.
Product Information
Customer Review
Product Q&A
Accessories
GEM® T-Pins, 1-1/2" Length, 9/16" Width Head, Silver, 100/Box

T-Pins with 9/16" wide heads are a great solution for posting items to cork, fabric, wood and other surfaces. Each features a smooth T-bar head and sharp point and is made from high-quality steel with a nickel-plated finish for rust-resistance. T-Pin easily penetrates the toughest surfaces without bending. Excellent for holding papers to panel fabric.

Product Specifications

    • WIDTH INCHES 9/16
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • DESCRIPTIONT-Pin
    • LENGTH INCHES 1-1/2
    • MANUFACTURERS PART NUMBER GEM87T
    • PACKAGE QUANTITY100/Box
    • BRANDGEM®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:68