Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alliance® Reusable Solutions™ Rubber Band Ball, 250 2" Bands, Assorted Colors, 1 Box
See all 111 items in product family

Alliance® Reusable Solutions™ Rubber Band Ball, 250 2" Bands, Assorted Colors, 1 Box

Item #: WBB844098

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.60 Save up to 52%
Qty Price
1-12 $3.32 ea.
13-24 $3.05 ea.
25+ $2.69 ea.
Product Information
Customer Review
Product Q&A
Accessories
Alliance® Reusable Solutions™ Rubber Band Ball, 250 2" Bands, Assorted Colors, 1 Box

Use the versatile rubber band ball as stress reliever or entertaining office storage. Treat it as a source for 250 2" bands. Squeeze it to relieve stress. Bounce rubber band ball to have fun. Biodegradable rubber band ball is the perfect size for a middle desk drawer.

Product Specifications

    • MANUFACTURERS PART NUMBER ALL00159
    • PACKAGE QUANTITY250/Pack
    • SIZE--
    • DESCRIPTIONReusable Rubber Band Ball
    • CONSTRUCTIONRubber
    • COLOR FINISHAssorted
    • BRANDAlliance®
    • LENGTH INCHES 2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!