Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alliance® Can Bandz™ Rubber Bands, 7" x 1/8", Black, 50/Pack
See all 115 items in product family

Alliance® Can Bandz™ Rubber Bands, 7" x 1/8", Black, 50/Pack

Item #: WBB843813

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.07 Save up to 57%
Qty Price
1-12 $2.14 ea.
13-24 $2.00 ea.
25+ $1.76 ea.
Product Information
Customer Review
Product Q&A
Accessories
Alliance® Can Bandz™ Rubber Bands, 7" x 1/8", Black, 50/Pack

Can Bandz secures liners to trash cans. The 7" x 1/8" black rubber bands fit 13 quart to 32 gallon containers. Resealable poly bag for easy storage.

Product Specifications

    • COLOR FINISHBlack
    • BRANDAlliance®
    • PACKAGE QUANTITY50/Pack
    • SIZE--
    • WIDTH INCHES 1/8
    • MANUFACTURERS PART NUMBER ALL07810
    • LENGTH INCHES 7
    • DESCRIPTIONRubber Band
    • CONSTRUCTIONRubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:21