Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alliance® Corner-To-Corner™ Rubber Bands, 8-1/2" x 5/8", Yellow, 3/Pack

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Alliance® Corner-To-Corner™ Rubber Bands, 8-1/2" x 5/8", Yellow, 3/Pack

Item #: WBB844225

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.06 ea.
2 $6.21 ea.
3+ $4.91 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Alliance® Corner-To-Corner™ Rubber Bands, 8-1/2" x 5/8", Yellow, 3/Pack

Each sturdy band hooks over the four corners of your reports, files or projects to keep everything together in one neat bundle. Band easily stretches to 24" and is easy to apply and remove. Use to secure discs, cards and other items to your projects, and files.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • PACKAGE QUANTITY3/Pack
    • COLOR FINISHYellow
    • DESCRIPTIONRubber Band
    • CONSTRUCTIONRubber
    • BRANDAlliance®
    • MANUFACTURERS PART NUMBER ALL07869
    • LENGTH INCHES 8-1/2
    • WIDTH INCHES 5/8
    • SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:24