Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alliance® Advantage® Rubber Bands, Size # 31, 2-1/2" x 1/8", Natural, 1 lb. Box
See all 113 items in product family

Alliance® Advantage® Rubber Bands, Size # 31, 2-1/2" x 1/8", Natural, 1 lb. Box

Item #: WBB843894

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.76 Save up to 61%
Qty Price
1-12 $4.27 ea.
13-24 $3.92 ea.
25+ $3.46 ea.
Product Information
Customer Review
Product Q&A
Accessories
Alliance® Advantage® Rubber Bands, Size # 31, 2-1/2" x 1/8", Natural, 1 lb. Box

Good tensile strength of Advantage Rubber Bands reduces breakage. Open-ring design allows up to 50 percent faster application than standard flat bands. With mid-range rubber content, these biodegradable, sustainable bands are ideal for most industrial applications.

Product Specifications

    • COLOR FINISHNatural
    • CONSTRUCTIONRubber
    • DESCRIPTIONRubber Band
    • MANUFACTURERS PART NUMBER ALL26315
    • BRANDAlliance®
    • SIZE31
    • LENGTH INCHES 2-1/2
    • WIDTH INCHES 1/8
    • PACKAGE QUANTITY850/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:64