Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stebco 390007CRD Elastic Bungee Cord - Set of 2

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Stebco 390007CRD Elastic Bungee Cord - Set of 2

Item #: WBB766208

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $20.00 Save: up to 35%
Price: $13.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Stebco 390007CRD Elastic Bungee Cord - Set of 2

This safe bungee cord works on the wrap principal. The cord to ties to the bottom of the cart and wraps at the top to tighten. We have removed the hooks to help prevent eye injury that cords with hooks can cause. This cord fits all carts but goes especially well with STEBCO 390007BLK and 390009CHR carts Circumference: 61", width of strap 1".

  • Replacement cord for luggage cart 390007BLK
  • Tie on the end of your luggage cart or wheeled platform, and simply pull over the product, luggage or boxes you are moving to secure around the top
  • If elastic is larger than needed for load you are carrying, simply twist around handles to secure
  • This elastic is safer to use than the traditional thick rounded bungee cords
  • Always use caution with any elastic to keep away from face and ensure it is secure before pulling

Product Specifications

    • LENGTH INCHES61
    • WIDTH INCHES1
    • COLOR FINISHBlack
    • CONSTRUCTIONElastic
    • DESCRIPTIONElastic Bungee Cord
    • MANUFACTURERS PART NUMBER390007CRD/2PACK
    • MATERIAL(S)Elastic
    • PACKAGE QUANTITY2
    • LIMITED WARRANTY1 Year
    • BRANDStebco

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.