Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AutoExec 14000 File Tote Bag, 600-Denier Nylon, 14 x 17 x 10-1/2, Gray/Black

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

AutoExec 14000 File Tote Bag, 600-Denier Nylon, 14 x 17 x 10-1/2, Gray/Black

Item #: WBB1141416

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $54.95 ea.
2+ $52.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
AutoExec 14000 File Tote Bag, 600-Denier Nylon, 14 x 17 x 10-1/2, Gray/Black

Whether you're a business professional, service provider or soccer mom, traveling in or out of the vehicle just got much easier. Offers stability and protection for valuable documents, laptops, books or most anything you can imagine. Extremely durable outer shell and padded inner walls. Self-standing feature with puncture proof walls and bottom. Interior removable dividers can be adjusted into over 34 different configurations, offering a customized storage solution. Industrial double-sided VELCRO® Brand on every divider. For Device Type: Business Documents; Material(s): 600-Denier Nylon; Carrying Method: Handle.

VELCRO® Brand is a registered trademark of BVBA, used with permission.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES17
    • HEIGHT INCHES10-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONNylon
    • CARRYING METHODCarrying Handle
    • CLOSURETouch Fasteners
    • DESCRIPTIONFile Tote Bag
    • FOR DEVICE TYPELaptop
    • HANDLE COLORBlack
    • INTERIOR COLORBlack
    • MATERIAL(S)600-Denier Nylon
    • TYPEComputer Bag
    • GLOBAL PRODUCT TYPECases-Document
    • LININGPadded
    • BRANDAutoExec®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!