Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 15 items in product family

AutoExec 18000 Overnight Tote Bag, 1,680-Denier Ballistic Nylon, 9 x 16-1/2 x 14, Brown

Item #: WBB1141767

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $117.98
Add to list
Product Information
Product Q&A
AutoExec 18000 Overnight Tote Bag, 1,680-Denier Ballistic Nylon, 9 x 16-1/2 x 14, Brown

Ideal for true road warriors. Great for storing hanging files, a laptop, pens and pencils, or even clothes on a short trip. A removable hanging file case with lid and handles is self standing and great for holding files. Two adjustable dividers with Velcro® allow you to customize the interior any way you like, or remove the dividers to add more space for clothes. Great for storing laptops 17" or smaller, Netbooks, and Tablet PC's. Two webbed laptop security straps help keep your computer secure. For Device Type: Business Documents; Laptop; Material(s): 1,680-Denier Ballistic Nylon; Carrying Method: Shoulder Strap; Handle.

Product Specifications

  • WIDTH INCHES9
  • WIDTH9"
  • DEPTH INCHES16-1/2
  • HEIGHT INCHES14
  • HEIGHT14"
  • COLOR FINISHBrown
  • BRANDAutoExec®
  • CARRYING METHODShoulder Strap; Handle
  • CLOSUREZipper
  • DESCRIPTIONOvernight Tote Bag
  • FOR DEVICE TYPEBusiness Documents; Laptop
  • HANDLE COLORBlack
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
  • TOTAL RECYCLED CONTENT PERCENT0%
  • WHEELS/FEET5 Feet
  • PROMOTIONEveryday Low Price
  • FITS NOTEBOOK SIZE17"
  • LININGPadded
  • GLOBAL PRODUCT TYPECases-Tote
  • DEPTH16 1/2"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.